Motion
MT6553935
MT6553935
MI ITEM #04859277
MFR #MT6553935
List Price$557.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6553935
MI ITEM #04859277
MFR #MT6553935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$557.47/each for your price

Overview

Mfr description
53935 5495 LONG DRL&CTRSK 60D #7

Specifications

  • Trade Size
    #7
  • Body Diameter
    5/8 in
  • Material
    Solid Carbide
  • Cutting Style
    Plain
  • Drill Point Diameter
    1/4 in
  • Overall Length
    6 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    60 °
  • Shank Type
    Round
  • Series
    5495
  • Material Grade
    Micrograin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text