Motion
MT6553936
MT6553936
MI ITEM #04859278
MFR #MT6553936
List Price$761.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6553936
MI ITEM #04859278
MFR #MT6553936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$761.92/each for your price

Overview

Mfr description
53936 5495 LONG DRL&CTRSK 60D #8

Specifications

  • Trade Size
    #8
  • Body Diameter
    3/4 in
  • Material
    Solid Carbide
  • Cutting Style
    Plain
  • Drill Point Diameter
    5/16 in
  • Overall Length
    6 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    60 °
  • Shank Type
    Round
  • Series
    5495
  • Material Grade
    Micrograin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text