Overview
Mfr description
59089 5989 CBD DRL-MILL 4FL 1/4"
Specifications
- Mill Diameter1/4 in
- Mill MaterialCarbide
- Finish CoatingBright
- Length of Cut3/4 in
- Shank Diameter1/4 in
- Overall Length2-1/2 in
- Number Of Flutes4
- Helix Angle30 °
- Series5989
- Extended ReachNone
- Length TypeRegular
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data