Motion
MT3295357
MT3295357
MI ITEM #04859298
MFR #MT3295357
List Price$39.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3295357
MI ITEM #04859298
MFR #MT3295357

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.51/each for your price

Overview

Mfr description
95357 5989 CBD DRL-ML .045" TIALN

Specifications

  • Mill Diameter
    0.0450 in
  • Mill Material
    Carbide
  • Finish Coating
    ALTiN
  • Length of Cut
    0.1050 in
  • Shank Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Number Of Flutes
    2
  • Helix Angle
    30 °
  • Series
    5989
  • Extended Reach
    None
  • Length Type
    Regular
  • Single Or Double End
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought