Overview
Mfr description
95362 5989 DRL-MLL 60D 3/32" TIALN
Specifications
- Mill Diameter3/32 in
- Mill MaterialCarbide
- Finish CoatingALTiN
- Length of Cut3/8 in
- Shank Diameter1/8 in
- Overall Length1-1/2 in
- Number Of Flutes2
- Helix Angle30 °
- Series5989
- Extended ReachNone
- Length TypeRegular
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
- Straight Or Spiral FluteSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data