Motion
MX1082146
MARXMAN™ Mechanic Length Drill Set - High Speed Steel Material, 1/64 Increments, 1/16 in Smallest, 1/2 in Largest
MI ITEM #04859365
MFR #MX1082146
Price$263.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Mechanic Length Drill Set - High Speed Steel Material, 1/64 Increments, 1/16 in Smallest, 1/2 in Largest
MI ITEM #04859365
MFR #MX1082146

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$263.73/each

Specifications

Dimensions

  • Increments
    1/64
  • Largest Drill Bit Size
    1/2 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Shank Type
    3/8 3-Flats

Overview

Mfr description
82146 383 CLIP-ON MECH SET 29PC
  • Clips onto tool caddy, utility belt, tool bucket or ladder
  • High impact, break resistant plastic
  • Screw-on domed cover
  • Weather resistant for both inside and outside usage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought