Overview
Mfr description
82971 110 BOT TAP 11/16-16 H3 4FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size11/16 – 16
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length4-1/32 in
- Series110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data