Motion
MX1082980
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 1-1/2 in - 6 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #04859381
MFR #MX1082980
Price$365.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 1-1/2 in - 6 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #04859381
MFR #MX1082980

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$365.55/each

Specifications

Dimensions

  • Overall Length
    6-3/8 in
  • Table Length
    6.3750 in | 161.93 mm
  • Tap Size Compatibility
    1-1/2 in - 6
  • Tapping Depth
    3.0000 in | 76.20 mm
  • Thread Length  
    3.0000 in
  • Thread Size
    1-1/2 in - 6

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    110
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    NC

Overview

Mfr description
82980 110 BOTT TAP 1-1/2-6 H4 4FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought