Motion
MX1082978
MORSE® Cutting Tools Straight Flute Hand Tap - 110 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1-3/8 – 6 Thread Size, UNC, Right Hand Direction
MI ITEM #04859384
MFR #MX1082978
List Price$363.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 110 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1-3/8 – 6 Thread Size, UNC, Right Hand Direction
MI ITEM #04859384
MFR #MX1082978

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.52/each for your price

Overview

Mfr description
82978 110 BOTT TAP 1-3/8-6 H4 4FL

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1-3/8 – 6
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    3 in
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    6-1/16 in
  • Series
    110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text