Motion
MX1082973
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 3/4 in - 16 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #04859386
MFR #MX1082973
Price$68.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 3/4 in - 16 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #04859386
MFR #MX1082973

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.65/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Table Length
    4.2500 in | 107.95 mm
  • Tap Size Compatibility
    3/4 in - 16
  • Tapping Depth
    2.0000 in | 50.80 mm
  • Thread Length  
    2.0000 in
  • Thread Size
    3/4 in - 16

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    110
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H5
  • Thread Standard
    UNF

Overview

Mfr description
82973 110 BOTT TAP 3/4-16 H5 4FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought