Overview
Mfr description
82957 110 PLG TAP 1-1/4-12 H4 6FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-1/4 – 12
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length5-3/4 in
- Series110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data