Overview
Mfr description
82955 110 PLG TAP 1-1/8-12 H4 4FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-1/8 – 12
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length5-7/16 in
- Series110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data