Motion
MX1082959
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 1-3/8 in - 12 Thread Size, 6 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #04859398
MFR #MX1082959
Price$330.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 1-3/8 in - 12 Thread Size, 6 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #04859398
MFR #MX1082959

Mfr description
82959 110 PLG TAP 1-3/8-12 H4 6FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.97/each

Specifications

Dimensions

  • Overall Length
    6-1/16 in
  • Table Length
    6.0625 in | 153.99 mm
  • Tap Size Compatibility
    1-3/8 in - 12
  • Tapping Depth
    3.0000 in | 76.20 mm
  • Thread Length  
    3.0000 in
  • Thread Size
    1-3/8 in - 12

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    110
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)