Overview
Mfr description
82940 110 PLUG TAP 5/16-18 H5 4FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/16 – 18
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-23/32 in
- Series110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data