Motion
MX1082990
MX1082990
MI ITEM #04859419
MFR #MX1082990
Your Price$1,137.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1082990
MI ITEM #04859419
MFR #MX1082990

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,137.49/each(List $1,308.12)

Overview

Mfr description
82990 110 TAP SET 1-1/2-6 H4 4FL

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    3 in
  • Coolant Delivery
    External
  • Series
    110
  • Thread Size
    1-1/2 – 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text