Overview
Mfr description
82986 110 TAP SET 1-1/4-7 H4 4FL
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH4
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Length2-9/16 in
- Coolant DeliveryExternal
- Series110
- Thread Size1-1/4 – 7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data