Overview
Mfr description
82934 110 TPR TAP 1-3/8-6 H4 4FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-3/8 – 6
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length6-1/16 in
- Series110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data