Overview
Mfr description
86770 114 MARXBORE TAPER 0-80 H1
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#0 – 80
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length1-5/8 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data