Motion
MX1086804
MORSE® Cutting Tools Straight Flute Hand Tap - 114 Series, #10 – 24 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
Mi Item #04859574
MFR #MX1086804
Price$8.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 114 Series, #10 – 24 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
Mi Item #04859574
MFR #MX1086804

Mfr description
86804 114 MARXBORE BOTT 10-24 H3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.87/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Table Length
    2.3750 in | 60.33 mm
  • Tap Size Compatibility
    #10 - 24
  • Tapping Depth
    7/8 in
  • Thread Length  
    7/8 in
  • Thread Size
    #10 – 24

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    114
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)