Overview
Mfr description
86790 114 MARXBORE BOTT 1-64 H1
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#1 – 64
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length1-11/16 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data