Motion
MX1086794
MarxBore™ Straight Flute Hand Tap - 114 Series, #3 – 48 Thread Size, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
Mi Item #04859589
MFR #MX1086794
Price$14.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Straight Flute Hand Tap - 114 Series, #3 – 48 Thread Size, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
Mi Item #04859589
MFR #MX1086794

Mfr description
86794 114 MARXBORE BOTT 3-48 H2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.43/each

Specifications

Dimensions

  • Overall Length
    1-13/16 in
  • Table Length
    1.8125 in | 46.04 mm
  • Tap Size Compatibility
    #3 - 48
  • Tapping Depth
    0.5000 in | 12.70 mm
  • Thread Length  
    1/2 in
  • Thread Size
    #3 – 48

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    114
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)