Overview
Mfr description
86798 114 MARXBORE BOTT 5-40 H2
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#5 – 40
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length1-15/16 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data