Motion
MX1086855
MarxBore™ Straight Flute Hand Tap - 114 Series, High Speed Steel Material, Black & Gold Finish, 4 Flutes, 7/16 – 20 Thread Size, Right Hand Direction
MI ITEM #04859602
MFR #MX1086855
Your Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Straight Flute Hand Tap - 114 Series, High Speed Steel Material, Black & Gold Finish, 4 Flutes, 7/16 – 20 Thread Size, Right Hand Direction
MI ITEM #04859602
MFR #MX1086855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.70/each(List $22.65)

Overview

Mfr description
86855 114 MARXBORE BOTT 7/16-20 H3

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    7/16 – 20
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    3-5/32 in
  • Series
    114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text