Overview
Mfr description
86864 114 MARXBORE BOTT 7/8-9 H4
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/8 – 9
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length4-11/16 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data