Overview
Mfr description
86824 114 MARXBORE SET 10-32 H3
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH3
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length7/8 in
- Coolant DeliveryExternal
- Series114
- Thread Size#10 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data