Overview
Mfr description
86888 114 MARXBORE SET 1-12 H4
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH4
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length2-1/2 in
- Coolant DeliveryExternal
- Series114
- Thread Size1 – 12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data