Specifications
Dimensions
- Thread Length3/8 in
- Thread Size#1 – 64
Details
- ChamferBottoming, Plug, Taper
- Coolant DeliveryExternal
- Extension TapNo
- Finish CoatingBlack & Gold
- MaterialHigh Speed Steel
- Number Of Flutes2
- Number of Taps3
- Series114
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Limit/FitH1
- Thread StandardUNC
Overview
Mfr description
86809 114 MARXBORE SET 1-64 H1