Overview
Mfr description
86811 114 MARXBORE SET 2-56 H2
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- Number Of Flutes3
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH2
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Length7/16 in
- Coolant DeliveryExternal
- Series114
- Thread Size#2 – 56
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data