Overview
Mfr description
86874 114 MARXBORE SET 3/8-24 H3
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH3
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length1-1/4 in
- Coolant DeliveryExternal
- Series114
- Thread Size3/8 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data