Motion
MX1086814
MX1086814
MI ITEM #04859630
MFR #MX1086814
List Price$43.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1086814
MI ITEM #04859630
MFR #MX1086814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.94/each for your price

Overview

Mfr description
86814 114 MARXBORE SET 3-56 H2

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Number Of Flutes
    3
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thread Length
    1/2 in
  • Coolant Delivery
    External
  • Series
    114
  • Thread Size
    #3 – 56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought