Specifications
Dimensions
- Thread Length5/8 in
- Thread Size#5 – 40
Details
- ChamferBottoming, Plug, Taper
- Coolant DeliveryExternal
- Extension TapNo
- Finish CoatingBlack & Gold
- MaterialHigh Speed Steel
- Number Of Flutes3
- Number of Taps3
- Series114
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Limit/FitH2
- Thread StandardUNC
Overview
Mfr description
86817 114 MARXBORE SET 5-40 H2