Overview
Mfr description
86819 114 MARXBORE SET 6-32 H2
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- Number Of Flutes3
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH2
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Length11/16 in
- Coolant DeliveryExternal
- Series114
- Thread Size#6 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data