Motion
MX1086785
MORSE® Cutting Tools Straight Flute Hand Tap - 114 Series, High Speed Steel Material, Black & Gold Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Right Hand Direction
MI ITEM #04859649
MFR #MX1086785
List Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 114 Series, High Speed Steel Material, Black & Gold Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Right Hand Direction
MI ITEM #04859649
MFR #MX1086785

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.85/each for your price

Overview

Mfr description
86785 114 MARXBORE TAPER 10-24 H3

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #10 – 24
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    7/8 in
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    2-3/8 in
  • Series
    114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text