Motion
MX1086787
MarxBore™ Straight Flute Hand Tap - 114 Series, High Speed Steel Material, Black & Gold Finish, 4 Flutes, #12 – 24 Thread Size, Right Hand Direction
MI ITEM #04859651
MFR #MX1086787
List Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Straight Flute Hand Tap - 114 Series, High Speed Steel Material, Black & Gold Finish, 4 Flutes, #12 – 24 Thread Size, Right Hand Direction
MI ITEM #04859651
MFR #MX1086787

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.60/each for your price

Overview

Mfr description
86787 114 MARXBORE TAPER 12-24 H3

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #12 – 24
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-3/8 in
  • Series
    114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text