Overview
Mfr description
86772 114 MARXBORE TAPER 1-72 H1
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#1 – 72
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length1-11/16 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data