Overview
Mfr description
86776 114 MARXBORE TAPER 3-56 H2
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#3 – 56
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length1-13/16 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data