Motion
MX1086778
MarxBore™ Straight Flute Hand Tap - 114 Series, #4 – 48 Thread Size, 3 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
MI ITEM #04859660
MFR #MX1086778
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Straight Flute Hand Tap - 114 Series, #4 – 48 Thread Size, 3 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
MI ITEM #04859660
MFR #MX1086778

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.05/each

Specifications

Dimensions

  • Overall Length
    1-7/8 in
  • Table Length
    1.8750 in | 47.63 mm
  • Tap Size Compatibility
    #4 - 48
  • Tapping Depth
    0.5625 in | 14.29 mm
  • Thread Length  
    9/16 in
  • Thread Size
    #4 – 48

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    114
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    NF

Overview

Mfr description
86778 114 MARXBORE TAPER 4-48 H2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought