Overview
Mfr description
86783 114 MARXBORE TAPER 8-32 H2
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#8 – 32
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-1/8 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data