Motion
MX1086784
MarxBore™ Straight Flute Hand Tap - 114 Series, #8 – 36 Thread Size, 4 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
MI ITEM #04859666
MFR #MX1086784
Price$8.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Straight Flute Hand Tap - 114 Series, #8 – 36 Thread Size, 4 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Black & Gold Finish
MI ITEM #04859666
MFR #MX1086784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.14/each

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Table Length
    2.1250 in | 53.98 mm
  • Tap Size Compatibility
    #8 - 36
  • Tapping Depth
    0.7500 in | 19.05 mm
  • Thread Length  
    3/4 in
  • Thread Size
    #8 – 36

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    114
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    NF

Overview

Mfr description
86784 114 MARXBORE TAPER 8-36 H2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought