Overview
Mfr description
86846 114 MARXBORE TPR 1-12 H4
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1 – 12
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length5-1/8 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data