Motion
MX1086890
MarxBore™ Spiral Point Tap - 115 Series, High Speed Steel Material, Black & Gold Finish/Coating, Plug Chamfer, 2 Flutes, #0 – 80 Thread Size
MI ITEM #04859688
MFR #MX1086890
List Price$21.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Spiral Point Tap - 115 Series, High Speed Steel Material, Black & Gold Finish/Coating, Plug Chamfer, 2 Flutes, #0 – 80 Thread Size
MI ITEM #04859688
MFR #MX1086890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.45/each for your price

Overview

Mfr description
86890 115 MARXBORE S/P PLG 0-80 H1

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    1-5/8 in
  • Series
    115
  • Thread Direction
    Right Hand
  • Thread Size
    #0 – 80
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text