Motion
MX1086908
MarxBore™ Spiral Point Tap - 115 Series, High Speed Steel Material, Black & Gold Finish/Coating, Plug Chamfer, 2 Flutes, NF
Mi Item #04859696
MFR #MX1086908
Price$11.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Spiral Point Tap - 115 Series, High Speed Steel Material, Black & Gold Finish/Coating, Plug Chamfer, 2 Flutes, NF
Mi Item #04859696
MFR #MX1086908

Mfr description
86908 115 MARXBORE S/P PLG 12-28H2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.55/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.2200 in, 5.59 mm
  • Thread Length  
    15/16 in
  • Thread Size
    12.0000

Details

  • Chamfer
    Plug
  • Class of Fit
    H2
  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    115
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)