Motion
MX1086891
MarxBore™ Spiral Point Tap - 115 Series, High Speed Steel Material, Black & Gold Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #04859697
MFR #MX1086891
Price$26.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Spiral Point Tap - 115 Series, High Speed Steel Material, Black & Gold Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #04859697
MFR #MX1086891

Mfr description
86891 115 MARXBORE S/P PLG 1-64 H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.10/each

Specifications

Dimensions

  • Overall Length
    1-11/16 in
  • Shank Diameter
    0.1410 in, 3.58 mm
  • Thread Length  
    3/8 in
  • Thread Size
    1.0000

Details

  • Chamfer
    Plug
  • Class of Fit
    H1
  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    115
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H1
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)