Overview
Mfr description
86892 115 MARXBORE S/P PLG 1-72 H1
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length1-11/16 in
- Series115
- Thread DirectionRight Hand
- Thread Size#1 – 72
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data