Overview
Mfr description
86924 115 MARXBORE S/P PLG 3/4-16H3
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length4-1/4 in
- Series115
- Thread DirectionRight Hand
- Thread Size3/4 – 16
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data