Overview
Mfr description
86914 115 MARXBORE S/P PLG 3/8-24H3
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length2-15/16 in
- Series115
- Thread DirectionRight Hand
- Thread Size3/8 – 24
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data