Motion
MX1086925
MORSE® Cutting Tools Spiral Point Tap - 115 Series, High Speed Steel Material, Black & Gold Finish/Coating, Plug Chamfer, 3 Flutes, 7/8 – 9 Thread Size, UNC
MI ITEM #04859720
MFR #MX1086925
List Price$141.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 115 Series, High Speed Steel Material, Black & Gold Finish/Coating, Plug Chamfer, 3 Flutes, 7/8 – 9 Thread Size, UNC
MI ITEM #04859720
MFR #MX1086925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.34/each for your price

Overview

Mfr description
86925 115 MARXBORE S/P PLG 7/8-9H3

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    No
  • Tapping Depth
    2-7/32 in
  • Overall Length
    4-11/16 in
  • Thread Standard
    UNC
  • Series
    115
  • Thread Direction
    Right Hand
  • Thread Size
    7/8 – 9
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text