Motion
MX1086333
MARXMAN™ Manintenance Tools Pipe Tap - 206 Series, High Speed Steel Material, Black & Gold Finish/Coating, 4 Flutes, 1/2 – 14 Thread Size
Mi Item #04859762
MFR #MX1086333
Price$89.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 206 Series, High Speed Steel Material, Black & Gold Finish/Coating, 4 Flutes, 1/2 – 14 Thread Size
Mi Item #04859762
MFR #MX1086333

Mfr description
86333 206 MARXBORE TPR PIPE 1/2"-14
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.95/each

Specifications

Dimensions

  • Overall Length
    3-1/8 in
  • Thread Length
    1-3/8 in
  • Thread Size
    1/2 – 14

Details

  • Chamfer
    2P-3.5P
  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    206
  • Tap Type
    Pipe Tap
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)