Motion
MX1086331
MARXMAN™ Manintenance Tools Pipe Tap - 206 Series, High Speed Steel Material, Black & Gold Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size
Mi Item #04859763
MFR #MX1086331
Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 206 Series, High Speed Steel Material, Black & Gold Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size
Mi Item #04859763
MFR #MX1086331

Mfr description
86331 206 MARXBORE TPR PIPE 1/4"-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.83/each

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4 – 18

Details

  • Chamfer
    2P-3.5P
  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    206
  • Tap Type
    Pipe Tap
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)