Motion
MX1086337
MARXMAN™ Manintenance Tools Pipe Tap - 206 Series, High Speed Steel Material, Black & Gold Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread Size
MI ITEM #04859765
MFR #MX1086337
Price$280.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 206 Series, High Speed Steel Material, Black & Gold Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread Size
MI ITEM #04859765
MFR #MX1086337

Mfr description
86337 206 MARXBORE TPR PIPE 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.89/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Thread Length
    1-3/4 in
  • Thread Size
    1-1/2 – 11-1/2

Details

  • Chamfer
    2P-3.5P
  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Number Of Flutes
    7
  • Series
    206
  • Tap Type
    Pipe Tap
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)